Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 3/4", NPTF
Mfr # 3152X12
Zoro # G4607310
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Brass x Brass
- Fitting Size 3/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 1,200 psi
Product Information
- Brand Weatherhead
- MFR # 3152X12
- Zoro # G4607310
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 0.88 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Brass x Brass |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 1,200 psi |
Finish | Unfinished |
Hose Adapter Material | Brass |
Max. Working Pressure (PSI) | 1200 |
Material | Brass |
Fitting Thread Type 2 | Male NPTF |
Fitting Thread Type 1 | Male NPTF |
For Hose Type | Air, Automotive, Hydraulic, Water |
Material Grade | CA360 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, Thread Size 3/4 In.-14, 1,200 psi, For Hose Type Air, Automotive, Hydraulic, Water, Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (SP-14-F)
- BOSTON GEAR Miter Gear-16 Pitch (L110Y)
- AEROQUIP Adpt, MJIC, 1-1/16-12, Plug (900599-12S)
- TECHNITHANE Spiral Hose, Technithane, 1/4" x 3/8" x 10', 1/4" MPT, Clear Blue (TT-14-10-CB-RS)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3350x6)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3325X4)
- WEATHERHEAD Hose Adapter, 1/8", NPTF (3129X4)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3325X12)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3350x8)
- WEATHERHEAD Hose Adapter, 1/4", NPTF (3151X4)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in x 1 in (2404-16-16-SS)
- Weatherhead Hydraulic Hose Adapters & Plugs