Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/8", NPTF
Mfr # 3129X4
Zoro # G4607012
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Brass x Brass
- Fitting Size 1/8 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 1,200 psi
Product Information
- Brand Weatherhead
- MFR # 3129X4
- Zoro # G4607012
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/8 in |
Thread Size | 1/4"-18 |
Length (In.) | 0.59 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Cap |
Fitting Material | Brass x Brass |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 1,200 psi |
Fitting Thread Type 2 | Female NPTF |
Max. Working Pressure (PSI) | 1200 |
Finish | Unfinished |
Material | Brass |
Hose Adapter Material | Brass |
Fitting Thread Type 1 | Female NPTF |
For Hose Type | Air, Automotive, Hydraulic, Water |
Material Grade | CA360 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, 1,200 psi, For Hose Type Air, Automotive, Hydraulic, Water, Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- AIGNEP USA Tube Mender, 10 x 6mm Tube, 250 psi (55040-10-6)
- FREEMAN B3814RP 3/8" x 1/4" Brass Reducer Plug (B3814RP)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3300X4X2)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3400x8)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86233 (FF91494-6S)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3350x8)
- WEATHERHEAD Hydraulic Adapter Elbow NPT x NPT, 86225 (C3409X2-CT)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 1/2", NPTF (3220X12X8)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- Weatherhead Hydraulic Hoses & Fittings