Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/4", NPTF, 1/4", NPTF
Mfr # 3350x4
Zoro # G4611002
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 1/4 in x 1/4 in
Product Information
- Brand Weatherhead
- MFR # 3350x4
- Zoro # G4611002
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Overall Length | 0.56 in |
Length (In.) | 0.56 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.56 in, Fitting Material Brass x Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- REELCRAFT Ring (300007)
- WESTWARD 12 In. Grease Hose, HD (13X052)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3400x12)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3300X4X2)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3220X6X4)
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3326X8)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86235 (FF91494-12S)
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-20MP 90 (4501-24-20)
- Weatherhead Hydraulic Hose Adapters & Plugs