Shop All Hydraulic Bulk Hoses
Weatherhead
Hose 1-1/2In Hose For Return Hose
Mfr # H03924
Zoro # G3204139
Free Shipping & Returns
$1,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 150 psi
- Hose Color Black
Product Information
- Brand Weatherhead
- MFR # H03924
- Zoro # G3204139
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Details
Max. Working Pressure @ 70 F | 150 psi |
Hose Color | Black |
Item | Hose 1-1/2In Hose For Return Hose |
Description
Hose 1-1/2In Hose For Return Hose, Hose Color Black, Max. Working Pressure @ 70 F 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD39)
- NSK NSK HR32304J, Tapered Roller Metric Type (HR32304J)
- STANLEY ENGINEERED FASTENING Jaw Set, Hardened, 2 Pc, For 6ZC22 (PRG540-46SS)
- IRWIN Threaded Insert Tool, 5/16-18 (L722-5/16-18)
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H29012-50)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 5000 psi (H245L06-250R)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 04 (H28004)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 1250 psi (H01704-250R)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft. L, Red (H20104RD-250R)
- Weatherhead Hydraulic Bulk Hoses