Shop All Plug Valves
Weatherhead
Ground Plug Valve, 45 Deg, 3/8 In, Brass
Mfr # 6729
Zoro # G2151703
product price: $23.63
/ea
$23.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Connection Type Flare
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 30 psi
Product Information
- Brand Weatherhead
- MFR # 6729
- Zoro # G2151703
- Country of Origin China
- Category Plug Valves
Dimensions
Tube Size | 3/8" |
Overall Height | 2 in |
Overall Length | 2 in |
Details
Connection Type | Flare |
Valve Design | 2-Way |
Body Material | Brass |
Item | Ground Plug Valve |
Max. Pressure | 30 psi |
Temp. Range | -65 Degrees To 250 Degrees F |
Handle Type | Lever Operated |
Description
Ground Plug Valve, 2-Way, Body Material Brass, Connection Type Flare, Tube Size 3/8 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 2 in, Overall Length 2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pbu/Cap Service Kit (GP876851)
- ZORO SELECT Replacement Sink Strainer (30061)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (UPBA-480B - 12)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 24 In L (4DXT1)
- WEATHERHEAD Truck Ground Plug Valve, 1/4 In, Brass (W20332)
- WEATHERHEAD Ground Plug Valve, 1/4 In, 30 PSI, Brass (6809)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 5/16 In, Brass (6724)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- WEATHERHEAD Multiple Shut-Off Valve (6707)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- Weatherhead Valves