Shop All Hydraulic Hose Fittings
Weatherhead
Fitting C5405X6X6 3/8In Tubex3/8In Pipe
Mfr # C5405X6X6
Zoro # G3565007
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type ORB x JIC
- Fitting Size 3/8 in x 3/8 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Weatherhead
- MFR # C5405X6X6
- Zoro # G3565007
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 1.50 |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Thread Size | 3/8"-18 |
Compatible Pipe Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.5 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type JIC, Overall Length 1.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, LH, 304SS (062714000100)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6313ZE C3)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (1L705)
- FESTO Stem Actuated Micro Valve S-3-PK-3-B (S-3-PK-3-B)
- WEATHERHEAD Adapter Bowl, 1555855 (ET400AR-10)
- WEATHERHEAD Pipe Bushing 1/8Inx1/4In, 3220X4X2 (3220X4X2)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17434 (ZW74706)
- WEATHERHEAD Tee Brass 1/8In, 3700X2 (3700X2)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20669 (12Z-P10)
- WEATHERHEAD Tee Brass 1/4In, 3700X4 (3700X4)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2048 (90304-041400-0)
- Weatherhead Hydraulic Hoses & Fittings