Shop All Hydraulic Hose Fittings
Weatherhead
Fitting C5315X16 1In O-Ring Connector
Mfr # C5315X16
Zoro # G3564900
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x JIC
- Fitting Size 1 in x 1 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Weatherhead
- MFR # C5315X16
- Zoro # G3564900
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1 in x 1 in |
Length (In.) | 2.04 |
Fitting Thread Size 1 | 1-5/16"-12 |
Hose Fitting C Size | 1/2" |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 2.04 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.04 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15527)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (7850 ELP)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- ZEELINE Grease FittingsAssorted, 80Pack (ZE66)
- WEATHERHEAD Pipe Bushing 1/4Inx1/2In, 3220X8X4 (3220X8X4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20641 (04Z-10C)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17428 (1F40104-10C)
- WEATHERHEAD Series Crimp-on End Fitting, 757E, 568 (75708E-758)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16673 (08Z-510)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-606)
- HANSEN Fitting 9355X4X4 1/4X1/4 45 Degree Pipe (9355X4X4)
- Weatherhead Hydraulic Hose Fittings