Shop All Hydraulic Hose Fittings
Weatherhead
Fitting 5/8In O-Ring To 1/2In Tube
Mfr # C5515X8X10
Zoro # G3205347
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type ORB x JIC
- Fitting Size 1/2 in x 5/8 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Weatherhead
- MFR # C5515X8X10
- Zoro # G3205347
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/2 in x 5/8 in |
Length (In.) | 1.95 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 3/4"-16 |
Thread Size | 7/8"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.95 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 7/8 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.95 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel 1/4In Npt Nitrile (499)
- DAYTON AX67 Cogged V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (3GWY3)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L136MV, Pressure Line, 5 micron, Outside-In (MF0058806)
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20045991)
- WEATHERHEAD Z Series Crimp-on End Fitting, 23203 (08Z-15A)
- WEATHERHEAD Elbow Male 1/4In, 0049X04 (49X4)
- WEATHERHEAD Fitting 1In Tubex1In Pipe Male Connector (C5205X16)
- WEATHERHEAD Connector Male 1/4In, 0048X04 (48X4)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable, PK5 (06908E-608)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable (06904E-102)
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-8-6)
- Weatherhead Hydraulic Hose Fittings