Shop All Hydraulic Hose Fittings
Weatherhead
Fitting 3/8In O-Ring Connector 90 Degree
Mfr # C5515X6
Zoro # G3565025
original price:
$7.59
5% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type ORB x JIC
- Fitting Size 3/8 in x 3/8 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Weatherhead
- MFR # C5515X6
- Zoro # G3565025
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 1.45 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 9/16"-18 |
Overall Length | 1.45 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.45 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (670040040)
- SPEEDAIRE Sight Glass Kit, Compact (114X60)
- LPS DETEX Penetrating Lubricant, 11oz, Aerosol, Clear (57316)
- LDI INDUSTRIES Grease Cartridge Adapter, Fits 14 oz. (GCA200)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-504)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24710N-608)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20682 (08Z-R68)
- WEATHERHEAD Pipe Coupling 1/4 X 1/4In, 3300X4 (3300X4)
- WEATHERHEAD Pipe Plug Hex Head 1/8In Male, 3152X2 (3152X2)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-604)
- TOMPKINS Male JIC to Male JIC Tee: 3/4-16 A, 3/4-16 B (9077778)
- Weatherhead Hydraulic Hoses & Fittings