Shop All Hydraulic Hose Fittings
Weatherhead
Fitting 1/2In Tube To 5/8In Port
Mfr # C5315X8X10
Zoro # G3564961
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type ORB x JIC
- Fitting Size 1/2 in x 5/8 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Weatherhead
- MFR # C5315X8X10
- Zoro # G3564961
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/2 in x 5/8 in |
Length (In.) | 1.60 |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 7/8"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.6 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.6 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 3.95"OD (2BK40H)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-107 (450443 SC PB 1-7/16)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41427)
- TIMKEN TRB Thrust Stamped Race, T126-904A1 (T126-904A1)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20706 (08Z-758)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-508)
- WEATHERHEAD Street Elbow 1/2In, 3400X08 (3400X8)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-605)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-104)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2047 (90306-065000-0)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16770 (06Z-E68)
- Weatherhead Hydraulic Hose Fittings