Shop All Brake Parts
Weatherhead
Female Connector, 1/4-18, 3/8 In Tube Sz
Mfr # 1466X6
Zoro # G3261614
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 1/4-18
- Connection Compression Nylon Tube
- Pressure (PSI) 150
- Includes Nut and Sleeve
Product Information
- Brand Weatherhead
- MFR # 1466X6
- Zoro # G3261614
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 1/4-18 |
Hex Size | 11/16 in |
Pipe Size | 1/4 in |
Tube Size | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 17/32-24 |
Thread Size B | 1/4-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 7/16 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 17/32-24, Thread Size B 1/4-18, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORIN SHOP EQUIPMENT 36IN PLASTIC CREEPER BLACK (TR6240-P)
- ACDELCO Strut Asm-Hood, 510-1186 (510-1186)
- FABTECH BUSHING 5/8 HOURGLASS, PK 4 (FT50048)
- FEDERAL SIGNAL Flashing LED Light, LED, Amber, 4-5/16 in L (607123-02SB)
- WEATHERHEAD Union Elbow, 1/4 In Tube Sz (1865X4)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10S)
- WEATHERHEAD Swivel Male Connector, 45Deg, 3/8-18 (1880X6X6S)
- WEATHERHEAD Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8)
- WEATHERHEAD Swivel Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4S)
- PARKER Plug In Elbow, 1/2 in. Tube Sz, 1.12 in. L (369PTCSP-8-4)
- Weatherhead Automotive Brakes