Shop All Compression Tube Fittings
Weatherhead
ELBOW, 90D, MALE X COMPRESSION
Mfr # 7405X08X08
Zoro # G603575094
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Hex Size 87/100 in
- System of Measurement Imperial
- Application Air, Fuel, Hydraulic Oil
Product Information
- Brand Weatherhead
- MFR # 7405X08X08
- Zoro # G603575094
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 87/100 in |
Thread Size A | 3/4-16 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 11/32 in |
Thread Size B | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | ELBOW, 90D,MALE X COMPRESSION |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Standards | ASME, ISO, MS, NAHAD, NFPA, SAE J514 |
System of Measurement | Imperial |
Application | Air, Fuel, Hydraulic Oil |
Fitting Material | Steel |
Fitting Side A Connection Type | Compression |
Finish/Coating | Zinc Trivalent |
Maximum Operating Temperature | 450 Degrees F |
Color | Clear |
Maximum Operating Pressure | 4,500 psi |
Series | Ermeto Flareless |
Compatible Fitting Brands | Air-Way, Parker |
Fitting Side B Connection Type | MNPT |
Minimum Operating Temperature | -30 Degrees F |
Description
ELBOW, 90D,MALE X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Air-Way, Parker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-WS1-CPM)
- KOHLER Wellspring Beverage Faucet (6665-AG-2MB)
- T&S BRASS Cartridge, Faucet, Hot, Brass, 2.2 GPM (238AH)
- ENCORE 2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain (D50-7200)
- WEATHERHEAD UNION, COMPRESSION, SMALL HEX (7305X06X04)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X06X04)
- WEATHERHEAD CONNECTOR, ORB X COMPRESSION (7315X10X10)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X12X08)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X06X06X04)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X04X04)
- PARKER Fitting, 1-1/16", Brass, Compression (VS68CA-3-2)
- Weatherhead Tube Fittings