Shop All Compression Tube Fittings
Weatherhead
ELBOW, 90D, MALE X COMPRESSION
Mfr # 7405X06X04
Zoro # G403575331
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side A Connection Type Compression
- Maximum Operating Pressure 5,000 psi
- Minimum Operating Temperature -30 Degrees F
- Compatible Fitting Brands Air-Way, Parker
- Color Clear
Product Information
- Brand Weatherhead
- MFR # 7405X06X04
- Zoro # G403575331
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/16 in |
Thread Size A | 9/16-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 1/4-18 |
Details
Item | ELBOW, 90D,MALE X COMPRESSION |
Fitting Side A Connection Type | Compression |
Maximum Operating Pressure | 5,000 psi |
Minimum Operating Temperature | -30 Degrees F |
Compatible Fitting Brands | Air-Way, Parker |
Color | Clear |
Fitting Material | Steel |
System of Measurement | Imperial |
Application | Air, Fuel, Hydraulic Oil |
Series | Ermeto Flareless |
Finish/Coating | Zinc Trivalent |
Maximum Operating Temperature | 450 Degrees F |
Fitting Side B Connection Type | MNPT |
Description
ELBOW, 90D,MALE X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Air-Way, Parker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/4" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068068)
- SLOAN Etf742A Solenoid Assembly 6 Vdc W/Cable (0365485)
- ZORO SELECT 2" NPT 304 SS 45 Degree Lateral (4000300612)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002CH)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X06X06)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X04X04)
- WEATHERHEAD SLEEVE, STEEL COMPRESSION (7165X12)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X12X08)
- HAM-LET 1/8" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/8)
- Weatherhead Tube Fittings