Shop All Boiler Drain Valves
Weatherhead
Drain Cock, Steel, MNPT x Hose, 3/8 In
Mfr # 211273A
Zoro # G1404934
product price: $63.41
/ea
$63.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Pipe Size 3/8"
- Connection Type MNPT x Hose
- Body Material - Valves Steel
- Body Material Steel
Product Information
- Brand Weatherhead
- MFR # 211273A
- Zoro # G1404934
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Pipe Size | 3/8" |
Hex Size | 11/16" |
Hose Inside Dia. | 5/8 in |
Overall Height | 2 7/8 in |
For Hose Inside Diameter | 5/8 in |
Details
Item | Drain Cock |
Connection Type | MNPT x Hose |
Body Material - Valves | Steel |
Body Material | Steel |
Max. Pressure | 150 psi |
Seat Position | Internal |
Handle Material | Steel |
Standards | ASME 1016 |
Body Style | Angle |
Handle Type | Wing |
Temp. Range | -65 Degrees To 250 Degrees F |
Maximum Pressure | 150 psi |
Operating Temperature - Maximum | 250 Degrees F |
Operating Temperature - Minimum | -65 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Steel, Maximum Pressure 150 psi, Pipe Size 3/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Angle, Overall Height 2 7/8 in, Seat Position Internal, Connection Type MNPT, For Hose Inside Diameter 5/8 in, Handle Material Steel, Standards ASME 1016, Hex Size 11/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Refrigerant Evacuation Pump, 30.0 lb. (HVP6)
- SUPCO Round Run Capacitor, CR50X370R (CR50X370R)
- LG Window Air Conditioner, 14000BTU, 115V (LW1522IVSM)
- FILTERS-NOW Filters-Now DPE16X25X1 Dynamic Filter; Pack Of 3 (DPE16X25X1)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/8 In (6783)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6D910)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (W153310)
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 1/2 In (1451)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6788)
- WEATHERHEAD Drain Cock, Brass, MNPT, 3/8 In (6D911)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC603-4)
- Weatherhead Boiler Drain Valves