Shop All Boiler Drain Valves
Weatherhead
Drain Cock, Brass, MNPT, 1/8 In
Mfr # 6783
Zoro # G2289366
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Pipe Size 1/8"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Product Information
- Brand Weatherhead
- MFR # 6783
- Zoro # G2289366
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Pipe Size | 1/8" |
Overall Height | 1 5/8 in |
Hex Size | 13/32" |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Body Style | Inline |
Temp. Range | -65 Degrees To 250 Degrees F |
Seat Position | Internal |
Handle Type | Wing |
Standards | ASME 1016 |
Handle Material | Steel |
Maximum Pressure | 150 psi |
Operating Temperature - Maximum | 250 Degrees F |
Operating Temperature - Minimum | -65 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 5/8 in, Seat Position Internal, Connection Type MNPT, Handle Material Steel, Standards ASME 1016, Hex Size 13/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 1", 4 Pack (FB24X28A_4)
- AIR HANDLER 14x18x1 Synthetic Pleated Air Filter, MERV 7 (21C047)
- HEAT WAGON Solenoid Valve (M50077)
- B & K BestAir XPANDA 20 in. W X 25 in. H X 4 in. D 13 MERV Pleated Air Filter (AXP-213-13R-2)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6D910)
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 1/2 In (1451)
- WEATHERHEAD Drain Cock, Brass, MNPT, 3/8 In (6D911)
- WEATHERHEAD Drain Cock, Steel, MNPT x Hose, 3/8 In (211273A)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6788)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (W153310)
- PROLINE 3/4 MIP x 3/4 In. Hose Thread Brass Cast Iron Boiler Drain (102-054HN)
- Weatherhead Boiler Drain Valves