Shop All Gas Heater Accessories
Weatherhead
Coupler Plug, (F)NPT, 3/8, Steel
Mfr # 43
Zoro # G8497002
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Industrial Interchange
- Material - Quick Connect Air Couplings Steel
- Interchange Type - Quick Connect Air Couplings Universal
- Quick Connect Air Coupling Body Size 3/8"
Product Information
- Brand Weatherhead
- MFR # 43
- Zoro # G8497002
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Overall Length | 1 13/16 in |
Max. Outside Dia. | 15/16 in |
Thread Size | 3/8"-18 |
Coupling Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Universal, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Flexible shaft 25' for 9/16"-1" ID Tubes (GTC-703-25)
- REZNOR Transformer, 120V Primary, 24V Second, 12VA (131988)
- LOMANCO LomanCool Adjustable Louver, Aluminum, Mill, Roof Installation (911)
- AUX 1/4" x 1/2" x 12 ft. Universal Cooper Line Set for 12,000 BTU Mini Split AC (AUX-PARTS-12K BTU LINESET-12FT)
- WEATHERHEAD Coupler Plug, (F)NPT, 1/2, Steel (55)
- DAYTON Vertical Combustion Air Inlet Kit, 5 In (32V266)
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In (32V264)
- DENDESIGNS Extension Hose for Propane Heater - 15 ft., Model No. F271474 (DE1607185)
- DAYTON Conversion Kit (6PPR6)
- CEDAR RIDGE Hearth 24In. Decorative Realistic Fireplace Ceramic Wood Log Set - M (CRHWV24RP-D)
- DANFOSS Coupler Plug, (M)NPT, 3/8, Brass (100506)
- Weatherhead Heaters & Furnaces