Shop All Quick Connect Fittings
Weatherhead
Coupler Body, (M)NPT, 1/2, Brass
Mfr # 550
Zoro # G1924872
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 500 psi
Product Information
- Brand Weatherhead
- MFR # 550
- Zoro # G1924872
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Overall Length | 3 in |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08FJ TUBE NUT (0318-08)
- B B MANUFACTURING 32AT10/780, Timing Belt, Polyurethane, Steel (32AT10/780)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 8 in W (VTT00021)
- AMI BEARINGS SINGLE ROW BALL BEARING - 20MM WIDE SET SCREW HANGER BEARING (UCECH204)
- WEATHERHEAD Coupler Plug, Hose Barb, 1/2, Steel (60)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- WEATHERHEAD Coupler Body, (M)NPT, 1/2, Brass (5300E)
- WEATHERHEAD Coupler Body, (F)NPT, 1/2, Brass (5200)
- WEATHERHEAD Coupler Plug, (M)NPT, 3/8, Steel (42)
- WEATHERHEAD Coupler Body, (M)NPT, 3/8, Brass (4300)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Swivel Coupler Plug Reducer x 1/4 Inch Male NPT, PK 6 (CPAS641-D6)
- Weatherhead Quick Connect Fittings