Shop All Quick Connect Fittings
Weatherhead
Coupler Body, (F)NPT, 3/8, Brass
Mfr # 4200
Zoro # G6154181
original price:
$70.29
14% off
new price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 1000 psi
Product Information
- Brand Weatherhead
- MFR # 4200
- Zoro # G6154181
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Overall Length | 2 3/8 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 1 3/8 in |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, LH, 5/16-24 (CML5)
- TOMPKINS Hydraulic Fitting-Steel12MORFS BULKHEAD UNION 45 (FF2702-12-12)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940763Q, Return Line, 10 micron (ZX-940763Q)
- DAYTON Motor, 1/2 HP, Yoke (4UX63)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (420)
- WEATHERHEAD Coupler Plug, (M)NPT, 3/8, Steel (42)
- WEATHERHEAD Coupler Body, (M)NPT, 3/8, Brass (4300)
- WEATHERHEAD Coupler Body, (M)NPT, 1/2, Brass (5300E)
- WEATHERHEAD Coupler Plug, Hose Barb, 1/2, Steel (60)
- WEATHERHEAD Coupler Body, (F)NPT, 1/2, Brass (5200)
- DIXON Barb to Indust. Coupler, Barb, 1/4, Steel (2FS2)
- Weatherhead Quick Connect Fittings