Shop All Quick Connect Fittings
Weatherhead
Coupler Body, (F)NPT, 1/2, Brass
Mfr # 5200
Zoro # G5206257
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Product Information
- Brand Weatherhead
- MFR # 5200
- Zoro # G5206257
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Max. Outside Dia. | 1 1/2 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2" -14 |
Overall Length | 3 1/16 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY05030-25-11)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35341-410)
- BESSEY Cross Bar, 9/16" For PVH3813 Bearing HTR (PVH 9/16)
- LEESON 1.50Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/230 V, 56Hc Frame, Odp (E113700.00)
- WEATHERHEAD Coupler Plug, Hose Barb, 1/2, Steel (60)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (420)
- WEATHERHEAD Coupler Plug, (M)NPT, 3/8, Steel (42)
- WEATHERHEAD Coupler Body, (M)NPT, 3/8, Brass (4300)
- WEATHERHEAD Coupler Body, (M)NPT, 1/2, Brass (5300E)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2E)
- Weatherhead Quick Connect Fittings