Shop All Compression Tube Fittings
Weatherhead
CONNECTOR, MALE X COMPRESSION
Mfr # 7205X12X08
Zoro # G603575537
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME, ISO, MS, NAHAD, NFPA, SAE J514
- Hex Size 1 3/25 in
- Overall Length 1 7/8 in
- Minimum Operating Temperature -30 Degrees F
Product Information
- Brand Weatherhead
- MFR # 7205X12X08
- Zoro # G603575537
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 1 3/25 in |
Overall Length | 1 7/8 in |
Thread Size B | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Thread Size A | 1 1/16-12 |
Details
Item | CONNECTOR, MALE X COMPRESSION |
Specific Fitting Shape | Straight Adapter |
Standards | ASME, ISO, MS, NAHAD, NFPA, SAE J514 |
Minimum Operating Temperature | -30 Degrees F |
Series | Ermeto Flareless |
Finish/Coating | Zinc Trivalent |
Maximum Operating Temperature | 450 Degrees F |
Application | Air, Fuel, Hydraulic Oil |
Fitting Side A Connection Type | Compression |
Fitting Material | Steel |
System of Measurement | Imperial |
Fitting Side B Connection Type | MNPT |
Maximum Operating Pressure | 3,250 psi |
Color | Clear |
Compatible Fitting Brands | Air-Way, Parker |
Description
CONNECTOR, MALE X COMPRESSION, Application Air, Fuel, Hydraulic Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Air-Way, Parker, Thread Size A 1 1/16-12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve, Seat Material: PTFE (JF-100TG-LH)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., FNPT (105 3)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20688)
- MOEN Div Assy Kit (144578)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X10X08)
- WEATHERHEAD CONNECTOR, ORB X COMPRESSION (7315X10X10)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X06X06)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-4-2)
- Weatherhead Tube Fittings