Shop All Hydraulic Hose Fittings
Weatherhead
Compression Union 5/16In, 0062X05
Mfr # 62X5
Zoro # G3564386
product price: $4.71
/ea
$4.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Hydraulic Fitting Thread Type Female Seal Lock
- Finish Brass
- Fitting Material Brass
- Length (In.) 0.88
Product Information
- Brand Weatherhead
- MFR # 62X5
- Zoro # G3564386
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
Length (In.) | 0.88 |
Fitting Side A Tube Outer Diameter | 5/16 in |
Overall Length | 7/8 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Details
Item | Compression Union |
Fitting Shape | Connector |
Hydraulic Fitting Thread Type | Female Seal Lock |
Finish | Brass |
Fitting Material | Brass |
Standards | SAE |
Fitting Side B Connection Type | Compression |
Specific Fitting Shape | Straight Connector |
Fitting Side A Connection Type | Compression |
Description
Compression Union, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Overall Length 7/8 in, Specific Fitting Shape Straight Connector, Standards SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-1/4-8-I (QS-1/4-8-I)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-1)
- INGERSOLL-RAND Filter Element, 1 Micron, 135 scfm (24242141)
- ZORO SELECT Hose Clamp, 9/16 to 5/8 In, SAE 8, CS, PK10 (52F16)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16704 (04Z-S66)
- WEATHERHEAD Male Branch 3/8In, 3600X6 (3600X6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20682 (08Z-R68)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-665)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20669 (12Z-P10)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16610 (04Z-606)
- ADAPTALL Adapter, Elbow, 1/2 in., Male BSPT/Male JIC (9063-08-08)
- Weatherhead Hydraulic Hoses & Fittings