Shop All Hydraulic Hose Fittings
Weatherhead
Compression Sleeve 1/4In, 0060X04
Mfr # 60X4
Zoro # G3564325
original price:
$0.51
5% off
new price: $0.48
/ea
$0.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Sleeve
- Length 0.25 in
- Finish Brass
- Fitting Material Brass
- Length (In.) 0.25
Product Information
- Brand Weatherhead
- MFR # 60X4
- Zoro # G3564325
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
Length | 0.25 in |
Length (In.) | 0.25 |
Tube Size | 1/4 in |
Overall Length | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Details
Item | Compression Sleeve |
Fitting Shape | Sleeve |
Finish | Brass |
Fitting Material | Brass |
Standards | SAE |
Specific Fitting Shape | Sleeve |
Compatible Fitting Connection Type | Compression |
Description
Compression Sleeve, Fitting Material Brass, Overall Length 1/4 in, Specific Fitting Shape Sleeve, Compatible Tube Outer Diameter 1/4 in, Standards SAE, Compatible Fitting Connection Type Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-16X2, 5-NT (PUN-H-16X2,5-NT)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- DAYTON 4L660 V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (4L660)
- COXREELS Spring Loaded Lock Pin, 100 Series, (9077)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-666)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-104)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16707 (06Z-S68)
- WEATHERHEAD Charlynn Kit Seal For H Series (60540)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2046 (90306-041000-0)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2048 (90304-041400-0)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (63-190600-10)
- Weatherhead Hydraulic Hose Fittings