Shop All Brake Parts
Weatherhead
Bulkhead Union, 3/8 In Tube Sz
Mfr # 1474X6
Zoro # G1564385
$17.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Sub-Category Unions
- Hex Size 11/16 in
- Standards DOT FMVSS 571.106, SAE
- Material Brass
Product Information
- Brand Weatherhead
- MFR # 1474X6
- Zoro # G1564385
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Hex Size | 11/16 in |
Thread Size B | 17/32-24 |
Overall Length | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size A | 17/32-24 |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Straight Bulkhead Union, Thread Size A 17/32-24, Thread Size B 17/32-24, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CB DISTRIBUTING 12V Solar Trickle Charger 1.8W (ST88383)
- MAIN FILTER LANDINI 4204121M1 Replacement/Interchange Spin-On Filter (MF0058014)
- KOHLER Spark Plug (25 132 19-S)
- NGK Spark Plug, 2910 (2910)
- WEATHERHEAD Male Connector, 1/8-27, 3/8 In Tube Sz (1868X6X2)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4)
- WEATHERHEAD Insert, 1/4 In Tube Sz, PK10 (1484X4)
- WEATHERHEAD Swivel, Male Connector, 45Deg, 3/8-18 (1880X8S)
- WEATHERHEAD Male Connector, 1/8-27, 3/16 In Tube Sz (1868X3)
- WEATHERHEAD Bulkhead Union, 3/8 In Tube Sz (1874X6X6)
- WEATHERHEAD Male Run Tee, 1/8-27, 1/4 In Tube Sz (1871X4)
- Weatherhead Automotive Brakes