Shop All Hydraulic Hose Fittings
Weatherhead
Adapter Pipe 3/8In /, 3200X06
Mfr # 3200X6
Zoro # G3563948
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x NPTF
- Hydraulic Fitting Thread Type Male NPT
- Fitting Size 3/8 in x 3/8 in
- Hydraulic Fitting Thread Size 3/8"-18
Product Information
- Brand Weatherhead
- MFR # 3200X6
- Zoro # G3563948
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.25 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/8"-18 |
Compatible Pipe Size | 3/8 in |
Overall Length | 1.25 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.25 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X08)
- ARMSTRONG 65G60 Condenser Fan Motor Motor (65G60)
- NATIONAL Small Bore Metric Seals, 30X62X7-RLS35-S (30X62X7-RLS35-S)
- NTN NTN 6003LB, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed (6003LB)
- WEATHERHEAD Pipe Coupling 1/8In X 1/8In Pipe, 3300X2 (3300X2)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16882 (06Z-62C)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2043 (90303-045400-0)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable (06904E-102)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-608)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17509 (FJ5995-0606S)
- BRENNAN INDUSTRIES 32MJ-32FP Straight (2405-32-32)
- Weatherhead Hydraulic Hoses & Fittings