Shop All Media Stands & Carts
Weather Guard
Weather Guard WEA200-3 41.5 x 9.5 in. Accessory Parts Steel Cabinet Tray; White
Mfr # WEA200-3
Zoro # G804008285
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Weather Guard
- MFR # WEA200-3
- Zoro # G804008285
- UPC # 783965013895
- Country of Origin China
- Category Media Stands & Carts
Details
Promotion Restriction | Not eligible for promotion |
Description
Perfect for Hi-Side and Super-Side boxes, the Model 200-3 Accessory Parts Cabinet Tray measures 41-1/2 in long and 9-1/2 in wide. The steel cabinet tray in Brite White ARMOR-TUFPowder Coat finish ensures years of dependability comes with adjustable dividers and can be bolted to back wall of the box.
Features- Trays are 16 gauge steel with adjustable dividers bolts to back wall of cabinet
- Fits Hi-Side and Super-Side boxes
- Brite White Powder Coat finish ensures years of dependability
- Color: White
- Material: Steel
- Dimension: 3-1/2" H x 9-1/2" W x 41-1/2" L
- Weight: 17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- FLASH FURNITURE 4PK Commercial Grade Gray Plastic Folding Chairs (4-LE-L-3-W-GY-GG)
- ADAMS Big Easy Teal Square Resin Side Table (8090-94-3932)
- TRAXION Round Stool, Height Range 30", Steel Black (3KYP7)
- INNOVERA Innovera 54000 Metal Mobile CPU Stand; 10.25w x 10.63d x 9.75h; Light Gray (54000)
- UNCAGED ERGONOMICS ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b (CDMM-B)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- GLOBAL INDUSTRIAL Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black (334541BK)
- MOORECO Spider Panel Cart, iTeach, Elctrc Adjst (37675)
- ZORO SELECT Cart, 47-1/4 in. Hx32-5/8 in. W, Black (45NP03)
- LUXOR Flat Panel TV Stand And Mount (WPSMS51)
- Weather Guard Media Stands & Carts