Shop All Truck Boxes
Weather Guard
UNDERBED BOX - BLACK
Mfr # 530-5-02
Zoro # G602481204
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 18.13 in
- Color Gloss Black
- Body Material Steel
- Finish Powder Coated
Product Information
- Brand Weather Guard
- MFR # 530-5-02
- Zoro # G602481204
- UPC # 783965042161
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18.13 in |
Height | 18.25 in |
Length | 30.13 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Steel |
Finish | Powder Coated |
Capacity | 5.6 cu. ft. |
Locking System | 3-Point Latch |
Features | Extreme Security |
Type | Underbed Box |
Latch Mechanism | Latch |
Weather Resistant | Ultimate |
Installation Time | 1 hr |
Key Alike | On Request |
Weather Strip | Memory Resistant D-Shaped Ribbed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PARKER 921999 Hydraulic Filter Replacement (MF0057995)
- MORRYDE TANDEM ASSEMBLY FOR 33IN WB (CRE2-33)
- MANN FILTER 96-99 Bmw 318I-Z3 1.9L L4 Oil Filter, Hu715/4X (HU715/4X)
- MOTORCRAFT Additive-Oil-Friction Modi (XL18)
- WEATHER GUARD Truck Box, Underbody, Aluminum, 24"W, Clear (650-0-02)
- WEATHER GUARD All-Purpose Chest - Aluminum (644-0-01)
- WEATHER GUARD Truck Box, Underbody, Steel, 36-5/8"W, Black, 6.7 cu. ft. (536-5-02)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 72 in (126-3-03)
- WEATHER GUARD ITEMIZER DRAWER UNIT (318-3)
- WEATHER GUARD Truck Box, Underbody, Diamond Tread Aluminum, 36-5/8"W, Silver, 6.5 cu. ft. (636-0-02)
- WEATHER GUARD Model 126-3-04 Saddle Box, Steel (126-3-04)
- Weather Guard Truck Bed & Tailgate Accessories