Shop All Automotive Sports Equipment Racks
Weather Guard
Truck Ladder Rack, Steel, 23 x3x57, Blk/Red
Mfr # 1450
Zoro # G3999387
product price: $492.00
/ea
Free Shipping & Returns
$492.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 52 1/4 in
- Color Black, Red
- Gauge 14
- Includes Bracket
Product Information
- Brand Weather Guard
- MFR # 1450
- Zoro # G3999387
- UPC # 783965017206
- Country of Origin China
- Category Automotive Sports Equipment Racks
Dimensions
Length | 52 1/4 in |
Height | 52 1/2 in |
Width | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Gauge | 14 |
Includes | Bracket |
Material | Steel |
For Use With | Full-Size Compact Size Trucks, 1995 and Newer Pickups, Chevy, Dodge, Ford and Toyota Tundra |
Item | Truck Ladder Rack |
Adjustable | Yes |
Finish | Powder Coated |
Compatible with Vehicle Make | Chevy, Dodge, Ford, Toyota Tundra |
Drilling Required | Yes |
Truck Rack Style | Ladder Racks |
Installation Type | Truck Bed Mounted |
Mounting Hardware Required | Yes |
Rack Gauge | 14 ga |
Maximum Load Capacity | 250 lb |
Description
Truck Ladder Rack, Truck Rack Style Ladder Racks, Steel, Maximum Load Capacity 250 lb, Length 52 1/4 in, Width 36 in, Height 52 1/2 in, Black, Red, Adjustable Yes, Compatible with Vehicle Make Chevy, Dodge, Ford, Toyota Tundra, Drilling Required Yes, Finish Powder Coated, Installation Type Truck Bed Mounted, Mounting Hardware Required Yes, Mounting Location Truck Bed, Rack Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Toggles, Size 1/4-20, 2 Pack (59994)
- AFTERMARKET RW8051 GM Adapters 516 Male Inv Fl x 38 Female Inv Fl 2 Pk (RW8051-NOR)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598925)
- URO PARTS Mini 07-08 S Coupe (971076)
- WEATHER GUARD All-Purpose Van Rack (216-3)
- CURT Hitch-Mounted Bike Rack, 2 Bikes (18029)
- CURT HitchMounted Bike Rack 2 Bikes 114 or 2 Shank (18021)
- RHINO-RACK TOYOTA TUNDRA TRACK SET CREW MAX (RTS533)
- RHINO-RACK QUICK MOUNT 5MM VA SPACER (QMVA05)
- BUYERS PRODUCTS 3-Position Snap-In Lockable Trimmer Rack for Open Landscape Trailers (LT10)
- RHINO-RACK ROOF RACK LEG KIT - FOR HEAVY DUTY CROSSBARS ON RAISED RAILS; SET OF 4 (CXB)
- Weather Guard Automotive Exterior Accessories