Shop All Truck Boxes
Weather Guard
Truck Box, Wheel Well, Diamond Tread Aluminum, 46-3/4"W, Black, 3.4 cu. ft.
Mfr # 172-5-01
Zoro # G6789745
product price: $668.00
/ea
Free Shipping & Returns
$668.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 13-1/2"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 172-5-01
- Zoro # G6789745
- UPC # 783965026697
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13-1/2" |
Height | 19-1/2" |
Length | 46-3/4" |
Overall Depth | 13 1/2 in |
Overall Width | 46 3/4 in |
Overall Height | 19 1/2 in |
Description
The Weather Guard 172-5-01 Truck Box, Wheel Well is the perfect solution for protecting your tools and equipment. It features a 90 degree cover opening with full weather seal, ensuring your items are kept safe from the elements. This wheel well truck box has an extreme protection lock to keep out prying hands. The cover can be opened at a 90 degree angle, allowing you to easily access your tools and equipment. The full weather seal keeps all of your tools safe from moisture and dust. There is 3.4 cu ft of storage space in this tool box. The Weather Guard 172-5-01 Truck Box, Wheel Well is just what you need when it comes to storing your tools or equipment in a secure place that also protects them from the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL 38X38 45 MALE ELBOW (550166)
- GEDORE Terminal Tool Set, Push-On Contacts (KL-0190-28 K)
- WESTIN AUTOMOTIVE EF2 LED LIGHT BAR DOUBLE ROW 6 INCH COMBO W/3W EPISTAR (09-13206C)
- CAMCO RhinoEXTREME 2' Compartment Hose, PDQ (39855)
- WEATHER GUARD Model 175-3-04 56in Lo-Side Box, Steel (175-3-04)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 87 in (165-3-03)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 8-7/8in W, Steel (307-3)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 56 in (180-0-03)
- WEATHER GUARD Model 123-52-04 Saddle Box, Aluminum (123-52-04)
- WEATHER GUARD ALL-PURPOSE CHEST - ALUMINUM MATTE BLACK FINISH (664-52-01)
- BUYERS PRODUCTS 18x18x48 Inch Textured Matte Black Steel Underbody Truck Box With 3-Point Latch (1732510)
- Weather Guard Truck Boxes