Shop All Truck Boxes
Weather Guard
Truck Box, Underbody, Steel, 24-1/8"W, Black, 2.3 cu. ft.
Mfr # 525-5-02
Zoro # G7206893
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 12.38"
- Color Matte Black
- Body Material Steel
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 525-5-02
- Zoro # G7206893
- UPC # 783965027311
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12.38" |
Height | 14.13" |
Length | 24.13" |
Overall Depth | 12 3/8 in |
Overall Width | 24 1/8 in |
Overall Height | 14 1/8 in |
Description
This Weather Guard 525-5-02 Underbody Truck Box is the perfect solution for keeping your tools safe and secure. It has a 2.3 cu ft capacity, making it large enough to hold all your tools. The truck box has a rain gutter, full weather seal, stainless steel D-handles and quick release doors that ensure maximum security for your tools. It also features powder coated steel body material that makes it durable and long lasting. This black underbody truck box has an overall height of 14 1/8 in., width of 12 3/8 in., and depth of 12 3/8 in.. The Weather Guard Underbody Truck Box is the ideal companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Medium Duty Battery Disconnect Switch Off - On (9601DP)
- MIDWEST FASTENER 1-1/2" Hand Rail Inserts 2PK (32024)
- SEACHOICE Universal Boat Mirror for Windshields up to 1" Thick (79501)
- OTC 2 Ton Aluminum Racing Jack (OTCLDJA2)
- WEATHER GUARD Model 131-0-04 Saddle Box, Aluminum (131-0-04)
- WEATHER GUARD Model 120-3-04 Saddle Box, Steel (120-3-04)
- WEATHER GUARD Model 185-5-04 41in Lo-Side Box, Steel (185-5-04)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 62 1/2 in (154-5-03)
- WEATHER GUARD 48 1/8 X 18 X 18 ALUMINUM UNDERBED BOX (648-0-02)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Black, 7.9 cu. ft. (364-5-02)
- BUYERS PRODUCTS 24x24x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705345)
- Weather Guard Truck Bed & Tailgate Accessories