Shop All Truck Boxes
Weather Guard
Truck Box, Underbody, Steel, 24-1/4"W, Black
Mfr # 538-5-02
Zoro # G1964860
product price: $716.00
/ea
Free Shipping & Returns
$716.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 24-1/4"
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 538-5-02
- Zoro # G1964860
- UPC # 783965042208
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24-1/4" |
Height | 24.13" |
Length | 36.63" |
Overall Width | 36 5/8 in |
Overall Depth | 24 1/4 in |
Overall Height | 24 1/8 in |
Description
This Weather Guard 538-5-02 Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The truck box has a rain gutter and full weather seal that keeps out the elements, preventing rusting and other damage. With stainless steel D-handles, you can open this tool box quickly without worrying about breaking or bending them. The drill resistant lock core provides protection against tampering. It comes in a glossy black finish that makes it look stylish while also protecting it from rusting and corrosion. This Weather Guard Truck Box is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Dock Bumper Corner Dock Guard - Black (DE73104F)
- FAIRCHILD INDUSTRIES 5/8" Heater Hose - 5 ft Specifications: SAE J20R3 with polyester knitting reinforcement (HH5800-5)
- TENG TOOLS Multi Purpose Oil Filter Remover Plier - - 409 (409)
- GROCO Drain Plug w/O-Ring f/ARG Strainer (ARG-756)
- WEATHER GUARD Model 175-3-04 56in Lo-Side Box, Steel (175-3-04)
- WEATHER GUARD Gas Spring (W51-72482PK)
- WEATHER GUARD Truck Box, Underbody, Aluminum, 24"W, Clear (650-0-02)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 56 in (174-5-03)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 11.8 cu. ft. (296-3-02)
- WEATHER GUARD Model 120-5-04 Saddle Box, Steel (120-5-04)
- DECKED Truck or Van Storage Drawer (XF4)
- Weather Guard Truck Boxes