Shop All Truck Boxes
Weather Guard
Truck Box, Topside, Aluminum, 90-1/4"W, Black, 11.1 cu. ft.
Mfr # 390-5-02
Zoro # G6570566
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 13-1/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 390-5-02
- Zoro # G6570566
- UPC # 783965038546
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13-1/4" |
Height | 16" |
Length | 90-1/4" |
Overall Depth | 13 1/4 in |
Overall Height | 16 in |
Overall Width | 90 1/4 in |
Description
Topside Truck Box, Gloss Black, Double Drop-Down Doors, Overall Width 90 1/4 in, Overall Depth 13 1/4 in, Overall Height 16 in, Storage Capacity 11.1 cu ft, 12 ga Gauge, Mounting Style Bolt-On and Clamp-On, Locking System Keyed with Drill-Resistant Lock Core, Latch Mechanism D-Handle, 3-Point, Includes Parts Bin, Body Material Aluminum, Cover Material Aluminum, Lid Type Adjustable, Features Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Universal Float Switch, 15A, 36V (19401)
- ILB GOLD Replacement For Dresser, 1219523H91 Starter (1219523H91 STARTER)
- LIQUI MOLY Pro-Line Diesel Particulate Filter Purge, 0.5 Liter, 20112 (20112)
- UVIEW Hose Repl (471546)
- WEATHER GUARD Model 127-0-04 Saddle Box, Aluminum (127-0-04)
- WEATHER GUARD Model 164-0-04 87in Lo-Side Box (164-0-04)
- WEATHER GUARD Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 15.3 cu. ft. (114-0-01)
- WEATHER GUARD Underbed Box - Aluminum (660-0-02)
- WEATHER GUARD Model 131-0-04 Saddle Box, Aluminum (131-0-04)
- WEATHER GUARD Gas Spring Set (977-2PK)
- DEE ZEE TXB/TB RED SERIES SINGLE FULLSIZE (LOW TEXTURE BLACK) (DZ8170LTB)
- Weather Guard Truck Bed & Tailgate Accessories