Shop All Truck Boxes
Weather Guard
Truck Box, Topside, Aluminum, 64-1/4"W, Silver, 7.9 cu. ft.
Mfr # 364-0-02
Zoro # G3943344
product price: $995.99
/ea
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 13-1/4"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 364-0-02
- Zoro # G3943344
- UPC # 783965038478
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13-1/4" |
Height | 16" |
Length | 64-1/4" |
Overall Depth | 13 1/4 in |
Overall Height | 16 in |
Overall Width | 64 1/4 in |
Description
Topside Truck Box, Silver, Double Drop-Down Doors, Overall Width 64 1/4 in, Overall Depth 13 1/4 in, Overall Height 16 in, Storage Capacity 7.9 cu ft, 16 ga Gauge, Mounting Style Bolt-On and Clamp-On, Locking System Keyed with Drill-Resistant Lock Core, Latch Mechanism D-Handle, 3-Point, Includes (2) Keys, Body Material Aluminum, Cover Material Aluminum, Lid Type Adjustable, Features Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Top-Mounted Removable Parts Bin, Lid Hinge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 5-29/32 In (PT9145)
- RHINO-RACK ROOF CROSSBAR ADD-ON - EYE BOLT FOR VORTEX AERO CROSSBARS; PAIR (S604)
- A & I PRODUCTS Fan, 8 Blade 16" x16" x2" (A-34550-16210)
- GATES Belt Tensioner, Industry Number, 38587 (38587)
- WEATHER GUARD UNDERBED BOX - BLACK (536-5-02)
- WEATHER GUARD Model 121-6-04 Saddle Box, Aluminum (121-6-04)
- WEATHER GUARD Weatherguard 79172PK Toolbox Shock - Pair (W51-79172PK)
- WEATHER GUARD Model 154-5-04 Saddle Box, Aluminum (154-5-04)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- WEATHER GUARD Model 121-0-04 Saddle Box, Aluminum (121-0-04)
- DEE ZEE BRITE TREAD TOPSIDER BOX (DZ71)
- Weather Guard Truck Bed & Tailgate Accessories