Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Saddle Box, Aluminum, Full Standard, Black, 72 in L (Discontinued)
Mfr # 127-52-03
Zoro # G502320351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Matte Black
- Body Material Aluminum
- Overall Height 18 1/2 in
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 127-52-03
- Zoro # G502320351
- UPC # 783965056502
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 72 in |
Overall Depth | 20 1/2 in |
Description
Truck Box, Matte Black, Single Lid, Overall Width 72 in, Overall Depth 20 1/2 in, Overall Height 18 1/2 in, Storage Capacity 10.5 cu ft, Mounting Style Drill-Free, Latch Mechanism Automotive Dual-Stage Rotary, Includes Accessory Tray, Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.