Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Saddle Box, Aluminum, 71-1/2"W, Black, 11.3 cu. ft. (Discontinued)
Mfr # 127-52-02
Zoro # G9971342
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20-1/4"
- Color Black
- Body Material Aluminum
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 127-52-02
- Zoro # G9971342
- UPC # 783965045438
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 20-1/4" |
Height | 18-1/2" |
Length | 71-1/2" |
Overall Height | 18 1/2 in |
Overall Depth | 20 1/2 in |
Overall Width | 71 1/2 in |
Description
If you are looking for a truck box that offers superior protection, the Weather Guard 127-52-02 Truck Box is the one to have. It features an extreme protection lock, tamper-resistant cover and 90 degree opening mechanism. The Weather Guard Truck Box has a black aluminum body with grey and orange trim. Its 11.3 cu ft capacity makes it ideal for carrying around your tools or gear without any hassle. With a full weather seal, this crossover truck box provides maximum security against harsh elements like rain and snow. It also comes with an extreme protection lock which can only be opened by inserting the key in both ends of the lock simultaneously. This Weather Guard Crossover Truck Box is not just durable but highly functional as well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.