Shop All Truck Boxes
Weather Guard
Truck Box, Gray, Non-Adjustable, 72 in
Mfr # 127-6-03
Zoro # G602589610
product price: $991.00
/ea
Free Shipping & Returns
$991.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Overall Height 18 1/2 in
- Body Material Aluminum
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 127-6-03
- Zoro # G602589610
- UPC # 783965066136
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 72 in |
Overall Depth | 20 1/2 in |
Description
Truck Box, Gray, Single Lid, Overall Width 72 in, Overall Depth 20 1/2 in, Overall Height 18 1/2 in, Storage Capacity 10.5 cu ft, Mounting Style Drill-Free, Latch Mechanism Automotive Dual-Stage Rotary, Includes Accessory Tray, Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rear Wiper Blade -H353 (H353)
- TUFF SUPPORT Lift Support, 612364 (612364)
- WAI GLOBAL WIPER MOTOR, WPM388 (WPM388)
- ASTRO PNEUMATIC Engine Support Bar, w/Arm, 700lb. (5820)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 87 in (164-52-03)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Black, 11.1 cu. ft. (390-5-02)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 62 1/2 in (154-5-03)
- WEATHER GUARD Truck Box, Aluminum, 62"W, Black, 13.1 cu. ft. (664-52-01)
- WEATHER GUARD Model 128-5-04 Saddle Box, Steel (128-5-04)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 21.4 cu. ft. (297-3-02)
- BUYERS PRODUCTS 18x18x60 Inch Black Steel Truck Box With Stainless Steel Door (1702715)
- Weather Guard Truck Boxes