Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Crossover, Steel, 71-1/2"W, Black, 8.8 cu. ft. (Discontinued)
Mfr # 120-5-01
Zoro # G6981423
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20-1/4"
- Color Black
- Body Material Steel
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 120-5-01
- Zoro # G6981423
- UPC # 783965035606
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 20-1/4" |
Height | 15.88" |
Length | 71-1/2" |
Overall Height | 15 in |
Overall Depth | 20 1/4 in |
Overall Width | 71 1/2 in |
Description
Crossover Truck Box, Black, Single Lid, Overall Width 71 1/2 in, Overall Depth 20 1/4 in, Overall Height 15 in, Storage Capacity 8.8 cu ft, 16 ga Gauge, Mounting Style Crimp-Free, Drill-Free Clamped Brackets, Locking System Keyed, Latch Mechanism Push Button, Includes (2) Keys, Tray, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Tamper-Resistant Retracting Lock, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.