Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Crossover, Steel, 71-1/2"W, Black, 11.3 cu. ft. (Discontinued)
Mfr # 126-5-02
Zoro # G4165095
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20-1/4"
- Color Black
- Body Material Steel
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 126-5-02
- Zoro # G4165095
- UPC # 783965037754
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 20-1/4" |
Height | 18-1/2" |
Length | 71-1/2" |
Overall Height | 18 1/2 in |
Overall Depth | 20 1/4 in |
Overall Width | 71 1/2 in |
Description
The Weather Guard 126-5-02 Truck Box is the ideal solution for your truck storage needs. It offers protection against break-ins and has a smooth 1-touch opening. The crossover truck box has an extreme protection lock, which protects against break-ins and provides tamper resistant retracting lock. With its automotive style latch with smooth 1 touch opening, you can easily access your cargo without hassle. This weatherproof steel box also features latch linkage protection to protect it from damage due to overloading or improper installation. The Weather Guard Crossover Truck Box is an essential tool for keeping your tools safe and secure on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.