Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Crossover, Steel, 62"W, Black, 13.1 cu. ft. (Discontinued)
Mfr # 665-5-01
Zoro # G4109481
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20"
- Color Black
- Body Material Steel
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 665-5-01
- Zoro # G4109481
- UPC # 783965031400
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 19-1/4" |
Length | 62" |
Overall Height | 19 1/4 in |
Overall Depth | 20 1/4 in |
Overall Width | 62 in |
Description
This Weather Guard Crossover Truck Box is the perfect solution for your truck. It will provide you with ample storage space and keep your tools safe and secure. The crossover truck box has a capacity of 13.1 cu ft, which means there is plenty of room for all your tools. With a gloss black finish, this durable steel box has a powder-coated finish that resists rust and corrosion. Its overall height and depth are 19 1/4 in. and 20 1/4 in., respectively, while its width is 62 in.. It comes with a chest mounting type that makes it easy to access from either side of the vehicle. This Weather Guard Crossover Truck Box is the perfect tool to equip yourself with when you need to carry out truck repairs or maintenance work on site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.