Shop All Truck Boxes
Weather Guard
Truck Box, Clear, Non-Adjustable, 87 in
Mfr # 164-0-03
Zoro # G302485793
product price: $910.00
/ea
Free Shipping & Returns
$910.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Silver
- Body Material Aluminum
- Overall Height 13 in
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 164-0-03
- Zoro # G302485793
- UPC # 783965066457
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 in |
Overall Width | 87 1/4 in |
Overall Depth | 16 1/2 in |
Description
Truck Box, Silver, Single Lid, Overall Width 87 1/4 in, Overall Depth 16 1/2 in, Overall Height 13 in, Storage Capacity 6.5 cu ft, Mounting Style Drill, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 97-02 Volvohd 10.8/12L Radiator Hose, 72042 (72042)
- OTC Differential Preload Wrench for Chrysler (6602)
- WALKER EXHAUST Exhaust Muffler, 17661 (17661)
- DONALDSON Bulk Fuel Filter, Spin-On Donaldson Blue (DBB8666)
- WEATHER GUARD Gas Spring Set (977-2PK)
- WEATHER GUARD UNDERBED BOX - BLACK (536-5-02)
- WEATHER GUARD ALL-PURPOSE CHEST - ALUMINUM MATTE BLACK FINISH (674-52-01)
- WEATHER GUARD Low Profile Lo-Side Box (178-6-04)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Black, 11.1 cu. ft. (390-5-02)
- WEATHER GUARD Model 120-5-04 Saddle Box, Steel (120-5-04)
- BUYERS PRODUCTS 18x18x36 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735105)
- Weather Guard Truck Boxes