Shop All Truck Boxes
Weather Guard
Truck Box, Clear, Non-Adjustable, 72 in
Mfr # 127-0-03
Zoro # G302016683
product price: $991.00
/ea
Free Shipping & Returns
$991.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Silver
- Overall Height 18 1/2 in
- Body Material Aluminum
- Overall Width 72 in
Product Information
- Brand Weather Guard
- MFR # 127-0-03
- Zoro # G302016683
- UPC # 783965056472
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 72 in |
Overall Depth | 20 1/2 in |
Description
Truck Box, Silver, Single Lid, Overall Width 72 in, Overall Depth 20 1/2 in, Overall Height 18 1/2 in, Storage Capacity 10.5 cu ft, Mounting Style Drill-Free, Latch Mechanism Automotive Dual-Stage Rotary, Includes Accessory Tray, Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features Tie-Down Buckles offer a Larger Clearance for Universal or Multiple Straps, Limited Lifetime Warranty, 1-Key Ultralock, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x18x30 Inch White Steel Underbody Truck Box With 3-Point Latch (1732403)
- BUYERS PRODUCTS Buyers Products Universal Heavy-Duty Truck Tool Box And Shelf Liner (1701062)
- DEMCO FEMALE QUICK DISCONNECT FITTING ONLY FOR AFO AIR JUMPER (16121)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29500)
- WEATHER GUARD Model 180-5-04 41in Low Profile (180-5-04)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 20 in D, Steel (306-3)
- WEATHER GUARD Gas Spring (W51-72482PK)
- WEATHER GUARD Tool Box Lock (W51-71061PK)
- WEATHER GUARD Lockable Cabinet, 1 Shelf 22Inx18Inx16In (9021-3-01)
- WEATHER GUARD Model 121-52-04 Saddle Box, Aluminum (121-52-04)
- UWS 69" SLIM LINE SINGLE LID DEEP FS TOOLBOX (TBSD-69-SL)
- Weather Guard Truck Boxes