Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Clear, Non-Adjustable, 72 in (Discontinued)
Mfr # 121-0-03
Zoro # G506151586
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Includes Accessory Tray, Installation Hardware, Tie Downs
Product Information
- Brand Weather Guard
- MFR # 121-0-03
- Zoro # G506151586
- UPC # 783965057196
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 20 1/2 in |
Overall Width | 72 in |
Overall Height | 18 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | Accessory Tray, Installation Hardware, Tie Downs |
Lid Type | Non-Adjustable |
Weather Resistant | Yes |
Cover Material | Powder Coated |
Latch Mechanism | Automotive Dual-Stage Rotary |
Storage Capacity | 10.2 cu ft |
Item | Truck Box |
Lid Style | Single Lid |
Mounting Style | Drill-Free |
Lock Type | Dual Rotary Lock System |
Body Thickness | 15 ga |
Resistance Properties | Weather-Resistant |
Latch Type | Push Button |
Texture | Diamond Plate |
Lid Material | Aluminum |
Number of Compartments | 1 |
Truck Box Type | Crossover Truck Box |
Description
Truck Box, Silver, Single Lid, Overall Width 72 in, Overall Depth 20 1/2 in, Overall Height 18 1/2 in, Storage Capacity 10.2 cu ft, Mounting Style Drill-Free, Latch Mechanism Automotive Dual-Stage Rotary, Includes Accessory Tray, Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.