Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Clear, Non-Adjustable, 56 in (Discontinued)
Mfr # 174-0-03
Zoro # G502485739
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Silver
- Body Material Aluminum
- Overall Height 13 in
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 174-0-03
- Zoro # G502485739
- UPC # 783965056823
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 in |
Overall Width | 56 1/4 in |
Overall Depth | 16 1/2 in |
Description
Truck Box, Silver, Single Lid, Overall Width 56 1/4 in, Overall Depth 16 1/2 in, Overall Height 13 in, Storage Capacity 4.1 cu ft, Mounting Style Drill, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.