Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Chest, Steel, 55"W, White, 12.0 cu. ft. (Discontinued)
Mfr # 655-3-01
Zoro # G4213027
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20"
- Color White
- Body Material Steel
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 655-3-01
- Zoro # G4213027
- UPC # 783965031370
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 19-1/4" |
Length | 55" |
Overall Width | 55 in |
Overall Height | 19 1/4 in |
Overall Depth | 20 1/4 in |
Description
If you are looking for a storage solution that will keep your tools safe and secure, the Weather Guard 655-3-01 Truck Box is the perfect choice. The truck box has a 12 cu ft capacity, with overall dimensions of 55"W x 20"D x 19 1/4"H. The weather resistant steel construction keeps your tools protected from rust and corrosion. The powder coated finish offers durability while protecting against fading and scratching. If you are looking for a storage solution that will keep your tools safe and secure, the Weather Guard 655-3-01 Truck Box is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.