Shop All Truck Boxes
Weather Guard
Truck Box, Black, Non-Adjustable, 87 in
Mfr # 164-52-03
Zoro # G902457039
product price: $910.00
/ea
Free Shipping & Returns
$910.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Matte Black
- Overall Height 13 in
- Body Material Aluminum
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 164-52-03
- Zoro # G902457039
- UPC # 783965066471
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 in |
Overall Width | 87 1/4 in |
Overall Depth | 16 1/2 in |
Description
Truck Box, Matte Black, Single Lid, Overall Width 87 1/4 in, Overall Depth 16 1/2 in, Overall Height 13 in, Storage Capacity 6.5 cu ft, Mounting Style Drill, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE UNIVERSAL OIL FILLER CAP (82578)
- GROTE Bolt, 3/8-16 x 1 In, PK2 (82-9217)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx710 (5VX710)
- BALDWIN FILTERS Lube Filter, Spin-On Design, 11-13/32" L (B40142)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 87 in (165-3-03)
- WEATHER GUARD GULL WING WIDE FS LB BLACK ALUMINUM BOX (114-5-01)
- WEATHER GUARD Truck Box, Aluminum, 47"W, Black, 13.1 cu. ft. (674-52-01)
- WEATHER GUARD Model 121-6-04 Saddle Box, Aluminum (121-6-04)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 21.4 cu. ft. (297-3-02)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 20 in D, Steel (306-3)
- RKI 96" STEEL UPPER SIDE BOX (2DOOR) WHT (US96C)
- Weather Guard Truck Bed & Tailgate Accessories