Shop All Truck Boxes
Weather Guard
Truck Box, Black, Non-Adjustable, 62 1/2 in
Mfr # 154-52-03
Zoro # G202457050
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Matte Black
- Body Material Aluminum
- Overall Height 13 1/2 in
- Overall Width 62 1/2 in
Product Information
- Brand Weather Guard
- MFR # 154-52-03
- Zoro # G202457050
- UPC # 783965066884
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 1/2 in |
Overall Width | 62 1/2 in |
Overall Depth | 20 1/2 in |
Description
Truck Box, Matte Black, Single Lid, Overall Width 62 1/2 in, Overall Depth 20 1/2 in, Overall Height 13 1/2 in, Storage Capacity 6 cu ft, Mounting Style Drill-Free, Latch Mechanism Automotive Dual-Stage Rotary, Includes Accessory Tray, Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13301 (13301)
- GROTE Reflector, Stick-On, Red, Dia 2 1/2 (40072)
- SMARTWASHER Heater Assembly, 4141-HBASY-110 (14860)
- ICON VEHICLE DYNAMICS 07-UP TUNDRA TUBULAR UCA DJ KIT (58460DJ)
- WEATHER GUARD Truck Box, Underbody, Steel, 48-1/8"W, Black, 9.1 cu. ft. (548-5-02)
- WEATHER GUARD Tote Tray, 26-1/2 in. L, Steel, Black (617)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 56 in (175-3-03)
- WEATHER GUARD Truck Box, Chest, Aluminum, 47"W, Silver, 10.0 cu. ft. (674-0-01)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 48 in D, Steel (338-3)
- WEATHER GUARD PORK CHOP PASSENGER SIDE (171-5-01)
- UWS Crossover Truck Tool Box, 69", EC10451 (EC10451)
- Weather Guard Truck Bed & Tailgate Accessories