Shop All Truck Boxes
Weather Guard
Truck Box, Black, Non-Adjustable, 62 1/2 in
Mfr # 131-52-03
Zoro # G902457046
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Matte Black
- Overall Height 18 1/2 in
- Body Material Aluminum
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 131-52-03
- Zoro # G902457046
- UPC # 783965066563
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 62 1/2 in |
Overall Depth | 20 1/2 in |
Description
Truck Box, Matte Black, Single Lid, Overall Width 62 1/2 in, Overall Depth 20 1/2 in, Overall Height 18 1/2 in, Storage Capacity 7.7 cu ft, Mounting Style Drill-Free, Latch Mechanism Automotive Dual-Stage Rotary, Includes Accessory Tray, Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Worklamp, 6 LEDs, Flood, Rectangular (EW2409)
- AUTOLOC POWER ACCESSORIES AUTEC6 1 Touch Headlight Controller (9313)
- CAMCO RhinoFLEX 20 and #39 Sewer Hose Kit w/4 In 1 Elbow Caps (39741)
- MARADYNE DC Auxiliary Heater, 24V, 10A, 9-7/8 in. H (4000-24V)
- WEATHER GUARD 96 1/8 X 13 X 16 BLACK ALUMINUM HI-SIDE BOX (396-5-02)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Black, 10.8 cu. ft. (365-5-02)
- WEATHER GUARD Lockable Cabinet, 1 Shelf 22Inx18Inx16In (9021-3-01)
- WEATHER GUARD Model 174-5-04 56in Lo-Side Box (174-5-04)
- WEATHER GUARD Truck Box, Underbody, Steel, 48-1/8"W, Black, 9.1 cu. ft. (548-5-02)
- WEATHER GUARD Model 185-3-04 41in Lo-Side Box, Steel (185-3-04)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, Black, 6.7 cu. ft. (1702505)
- Weather Guard Truck Bed & Tailgate Accessories