Shop All Truck Boxes
Weather Guard
Truck Box, Black, Non-Adjustable, 56 in
Mfr # 174-5-03
Zoro # G202485800
Free Shipping & Returns
$725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gloss Black
- Body Material Aluminum
- Overall Height 13 in
- Overall Width 56 1/4 in
Product Information
- Brand Weather Guard
- MFR # 174-5-03
- Zoro # G202485800
- UPC # 783965056847
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 in |
Overall Width | 56 1/4 in |
Overall Depth | 16 1/2 in |
Description
Truck Box, Gloss Black, Single Lid, Overall Width 56 1/4 in, Overall Depth 16 1/2 in, Overall Height 13 in, Storage Capacity 4.1 cu ft, Mounting Style Drill, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARS PRODUCT Bars Product 4102 Engine Treatment Concentrate (F19-4102)
- RAYBESTOS Raybestos, Mgd667Mh (MGD667MH)
- AFTERMARKET Tractor Shift Lever Fits Case IH Fits International Harvester 444 (3106909R92)
- LISLE STRUT TOOL ECONOMY (LI62300)
- WEATHER GUARD Truck Box, Topside, Aluminum, 72-1/4"W, Black, 8.9 cu. ft. (372-5-02)
- WEATHER GUARD Push Button Assembly (W51-70903)
- WEATHER GUARD Model 164-0-04 87in Lo-Side Box (164-0-04)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Silver, 10.8 cu. ft. (365-0-02)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/8"W, Black, 2.3 cu. ft. (525-5-02)
- WEATHER GUARD Model 120-3-04 Saddle Box, Steel (120-3-04)
- UWS Slm-Lne Crssvr Tool Box, 69", TBSD-69-SL (TBSD-69-SL)
- Weather Guard Truck Boxes