Shop All Interior Panels & Components
Weather Guard
Starter Van Pack Bulkhead - Fsv
Mfr # 96102-3-01
Zoro # G0919381
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Overall Width 70 in
- Overall Height 52 1/4 in
Product Information
- Brand Weather Guard
- MFR # 96102-3-01
- Zoro # G0919381
- Country of Origin United States
- Category Interior Panels & Components
Dimensions
Overall Width | 70 in |
Overall Height | 52 1/4 in |
Overall Depth | 8 3/8 in |
Compatible Van Size | Full-Size Vans |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Van Bulkhead |
Features | Impact-Resistant |
Finish | Powder-Coated |
Includes | Mounting Hardware |
Door Panel Type | Swing Open Door Panel |
Window Type | Screen |
Description
Starter Van Pack Bulkhead - Fsv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Trailer Tongue Step Pad (30250)
- GROTE Clr/Mkr- Yel- Snglbulb- Ovl W/Cl A Rftr-, 46713-5 (46713-5)
- OREGON Industrial Type Tire, 480/400-8 (58-050)
- KLEINN AIR HORNS 78-UP HARLEY HOGKIT-1 DIRECT DRIVE BOLT-ON AIR HORN SYSTEM -MADE IN US (HOGKIT-1)
- WEATHER GUARD Full Bulkhead, Includes Extension for High Roof, With 9 x 12" Dog Hatch Door, With Mesh Window (96122-3-01)
- HUSHMAT HUSHMAT UNIVERSAL QUIET TAPE SHOP ROLL 1IN X 20IN SINGLE SIDED TAPE - (30300)
- DAYSTAR 97-06 WRANGLER TJ UPPER DASH PANEL (KJ71031)
- DAYSTAR 09-14 F150 UPPER DASH PANEL (KF71019)
- MOTORMITE Radio Knob Assortment, 76873 (76873)
- MOTORMITE Radio Knob Assortment, 76849 (76849)
- ALLSTAR 10486 1.25 in. Aluminum Roll Bar Accessory Clamp with 0.25 in. Through Hole (ALL10486)
- Weather Guard Interior Panels & Components