Shop All Automotive Roof Racks
Weather Guard
Safari Rack 3 Pcs
Mfr # 210-3
Zoro # G1956731
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,361.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Includes Rain Gutters, Hook-and-Loop Velcro Straps
- Material Steel
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 210-3
- Zoro # G1956731
- Country of Origin United States
- Category Automotive Roof Racks
Dimensions
Overall Length | 150 3/4 in |
Overall Width | 64 1/2 in |
Overall Height | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Van Roof Rack |
Color | White |
Includes | Rain Gutters, Hook-and-Loop Velcro Straps |
Material | Steel |
Finish | Powder-Coated |
Compatible Roof Type | Low Roof |
Compatible Van Type | Full-Size Vans |
Description
Safari Rack 3 Pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Classic British Adapter (1110-MTV)
- BUYERS PRODUCTS 2 Inch Lashing Winch 5-Ton Capacity (5482100)
- LISLE Plastic Funnel W/Lid/Spout Cap, 1.6 qt. (19832)
- S.U.R. & R. AUTO PARTS 5/16" GM Female To Nylon Adptr (K095)
- WEATHER GUARD ALL PUPOSE RACK, ALUMINUM COMPACT, 2 CROSS MEMBERS , 60 INCHES (218-3-03)
- WEATHER GUARD 70IN FULL SIZE ALL PURPOSE ALUMINUM RACK (209-3-03)
- WEATHER GUARD CONDUIT CARRIER MOUNT KIT (239)
- WEATHER GUARD Ladder Rack (2271-3-01)
- WEATHER GUARD ALUMINUM CONDUIT CARRIER (237)
- WEATHER GUARD 14-20 FULL-SIZE, MID- AND HIGH-ROOF RAM PROMASTER MOUNTING CHANNEL KIT, 113 IN (2115-0-01)
- MAXSA INNOVATIONS Headrest Multi-Hanger 4 Hook - Chrome (25534)
- Weather Guard Automotive Roof Racks