Shop All Interior Organizers
Weather Guard
Red Zone Wire Spool Holder End Mount
Mfr # 9882-7-01
Zoro # G0669317
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Material Steel
- Overall Width 14 in
- Overall Length 6 in
Product Information
- Brand Weather Guard
- MFR # 9882-7-01
- Zoro # G0669317
- Country of Origin China
- Category Interior Organizers
Dimensions
Overall Width | 14 in |
Overall Length | 6 in |
Overall Height | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Material | Steel |
Item | Wire Spool Holder End Mount |
Product Type | Wire Spool Holder |
Features | Tapered End Panels and Notched Base |
Compatible Product Type | Van Shelving |
Description
Wire Spool Holder End Mount, Steel Material, Red Color, Tapered End Panels and Notched Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT In-Line Shorty Bottle Jack, 20 tons (10208)
- FLOTOOL Funnel Flx Poly 2Pc 5X5.5X13In (05060/11881)
- MAHLE Engine Variable Valve Timing (VVT) Solenoid Gasket, B32649 (B32649)
- TOYO 35X12.50R20LT 125Q F/12 OPRT TL (351470)
- WEATHER GUARD SHELF MAT (8841)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT HIGH ROOF, SCREEN (96322-3-01D)
- WEATHER GUARD 14-15 TRANSIT CONNECT MESH BULKHEAD (96111-3-02)
- WEATHER GUARD Practice Holder (8877-3)
- WEATHER GUARD REDZONE LADDER HOLDER (2917375)
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR CHEVY EXPRESS 155IN WB (975402-3-01)
- EWHEELS Universal Standard Saddle Bag (Standard Saddle Bag)
- Weather Guard Automotive Interior Accessories